Zoro Homepage

Ford F53 97-88

  • Mfr # 24-187022

  • Zoro # G000620083


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye 19.1mm
Features
Weight
4.63 lbs
Finish
Yellow Paint
Width
2.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-187022
Zoro #
G000620083
UPC #
-
Country of Origin
Unknown

Dimensions

Width
2.95 in
Length
26.8 in
Height
2.95 in

Details

Item
Shock Absorber
Lower Mount Type
Eye 19.1mm
Features
Weight
4.63 lbs
Finish
Yellow Paint
Includes
Blue Straight
Budget
Med-High
Ride Control/Adjustability
Non- Adjustable
Internal Design
Monotube
Upper Mount Type
Eye 19.1mm
Handling Characteristic
Performance
Series
B6
Design
Mono Tube
Driving Qualifiers
Performance Street, Towing-Oversized Tires, Off Road
Position
Rear

Description

Ford F53 97-88

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.