Zoro Homepage

Ford Fiesta 16-11:Rear

  • Mfr # 24-239349

  • Zoro # G400619335


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye 12.1mm
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires
Handling Characteristic
Performance
Ride Control/Adjustability
Non- Adjustable
Upper Mount Type
Stem
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-239349
Zoro #
G400619335
UPC #
-
Country of Origin
Unknown

Details

Item
Shock Absorber
Lower Mount Type
Eye 12.1mm
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires
Handling Characteristic
Performance
Ride Control/Adjustability
Non- Adjustable
Upper Mount Type
Stem
Internal Design
Monotube
Series
B8 Performance Plus
Budget
Med-High
Design
Mono Tube

Description

Ford Fiesta 16-11:Rear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.