
Ford Fiesta 16-11:Rear Shock Absorber, 24-239318
Mfr # 24-239318
Zoro # G4656606
product price: $160.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Eye 12.1mm
Width
2.95 in
Height
2.95 in
Length
26.8 in
Finish
Yellow Paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24-239318
Zoro #
G4656606
UPC #
-
Country of Origin
Unknown
Dimensions
Width
2.95 in
Height
2.95 in
Length
26.8 in
Details
Item
Shock Absorber
Lower Mount Type
Eye 12.1mm
Finish
Yellow Paint
Features
Weight
3.66 lbs
Series
B6 Performance
Handling Characteristic
Performance
Ride Control/Adjustability
Non- Adjustable
Budget
Med-High
Design
Mono Tube
Driving Qualifiers
Performance Street, Towing-Oversized Tires, Off Road
Internal Design
Monotube
Upper Mount Type
Stem
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.