
Ford Focus 07-00 Shock Absorber, 24-066679
Mfr # 24-066679
Zoro # G4661232
product price: $143.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Eye 12.2mm
Features
Weight
4.5 lbs
Width
2.95 in
Finish
Yellow Paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24-066679
Zoro #
G4661232
UPC #
-
Country of Origin
Unknown
Dimensions
Width
2.95 in
Height
2.95 in
Length
22.45 in
Details
Item
Shock Absorber
Lower Mount Type
Eye 12.2mm
Features
Weight
4.5 lbs
Finish
Yellow Paint
Includes
Blue Straight
Driving Qualifiers
Performance Street, Towing-Oversized Tires, Off Road
Internal Design
Monotube
Budget
Med-High
Series
B6 Performance
Design
Mono Tube
Ride Control/Adjustability
Non- Adjustable
Upper Mount Type
Eye 12.2mm
Handling Characteristic
Performance
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.