Zoro Homepage

Ford Focus 13-12 Strut Assembly, 29-196531

  • Mfr # 29-196531

  • Zoro # G4659132


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Bracket
Width
6.7 in
Weight
10.21 lbs
Finish
Yellow Paint
Length
26.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29-196531
Zoro #
G4659132
UPC #
-
Country of Origin
Unknown

Dimensions

Width
6.7 in
Length
26.8 in
Height
6.8 in

Details

Lower Mount Type
Bracket
Weight
10.21 lbs
Finish
Yellow Paint
Features
Budget
Med-High
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires
Internal Design
Monotube
Design
Mono Tube
Series
B8 Performance Plus
Upper Mount Type
Stem
Spring Seat Included
Yes - Fixed
Handling Characteristic
Performance
Ride Control/Adjustability
Non- Adjustable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.