Zoro Homepage

Ford Mustang 04-87 Shock Absorber, 24-021494

  • Mfr # 24-021494

  • Zoro # G4650656


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye 12.1mm
Length
22.45 in
Height
2.95 in
Finish
Yellow Paint
Width
2.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-021494
Zoro #
G4650656
UPC #
-
Country of Origin
Unknown

Dimensions

Length
22.45 in
Height
2.95 in
Width
2.95 in

Details

Item
Shock Absorber
Lower Mount Type
Eye 12.1mm
Finish
Yellow Paint
Weight
2.45 lbs
Features
Driving Qualifiers
Performance Street, Towing-Oversized Tires, Off Road
Upper Mount Type
Eye 12.1mm
Budget
Med-High
Ride Control/Adjustability
Non- Adjustable
Internal Design
Monotube
Series
B6 Performance
Handling Characteristic
Performance
Design
Mono Tube

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.