Zoro Homepage

Ford Mustang 04-94 Shock Absorber, 24-064187

  • Mfr # 24-064187

  • Zoro # G4663649


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye 12.1mm
Height
2.95 in
Weight
4.63 lbs
Width
2.95 in
Finish
Yellow Paint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-064187
Zoro #
G4663649
UPC #
-
Country of Origin
Unknown

Dimensions

Height
2.95 in
Width
2.95 in
Length
26.8 in

Details

Item
Shock Absorber
Lower Mount Type
Eye 12.1mm
Weight
4.63 lbs
Finish
Yellow Paint
Features
Includes
Blue Straight
Driving Qualifiers
Performance Street, Towing-Oversized Tires, Off Road
Upper Mount Type
Stem
Handling Characteristic
Performance
Internal Design
Monotube
Budget
Med-High
Series
B6 Performance
Ride Control/Adjustability
Non- Adjustable
Design
Mono Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.