Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ford Mustang Ii 78-74

  • Mfr # 24-185035

  • Zoro # G600619975


product price: $89.00
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye 11.2mm
Height
2.95 in
Finish
Black Paint
Weight
3.09 lbs
Width
2.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-185035
Zoro #
G600619975
UPC #
-
Country of Origin
Unknown

Dimensions

Height
2.95 in
Width
2.95 in
Length
22.45 in

Details

Item
Shock Absorber
Lower Mount Type
Eye 11.2mm
Finish
Black Paint
Weight
3.09 lbs
Features
High gas pressure and upside-down monotube design; Large-diameter shock body; Unique, velocity-sensitive, digressive piston; Improved handling and fade-free performance; Superior tube strength while maximizing heat dissipation and shock life; Ride comfort and performance without compromise; Road-tested and fine-tuned for consistent, reliable performance; Bilstein, Limited Lifetime Warranty
Budget
Med-High
Internal Design
Monotube
Upper Mount Type
Stem
Series
B6 Performance
Driving Qualifiers
Performance Street, Towing-Oversized Tires, Off Road
Ride Control/Adjustability
Non- Adjustable
Design
Mono Tube
Handling Characteristic
Performance

Description

Ford Mustang Ii 78-74

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.