
Ford Ranger 11-98/Mazda B2300 09-01
Mfr # 24-187107
Zoro # G200620081
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Bar Pin
Adjustable
Non-Adjustable
Height
2.95 in
Width
2.95 in
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24-187107
Zoro #
G200620081
UPC #
-
Country of Origin
Unknown
Dimensions
Height
2.95 in
Width
2.95 in
Length
26.8 in
Extended Length (MM)
392
Body Diameter (ID)
46mm
Collapsed Length (MM)
257.8
Collapsed Length (IN)
10.15
Extended Length (IN)
15.43
Details
Item
Shock Absorber
Lower Mount Type
Bar Pin
Adjustable
Non-Adjustable
Finish
Zinc Plated
Includes
Black Straight
Features
Weight
4.63 lbs
Design
Mono Tube
Internal Design
Monotube
Upper Mount Type
Stem
Handling Characteristic
Performance
Series
B8 5100
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires
Body Design
Smooth Body (Non-Coilover)
Ride Control/Adjustability
Non- Adjustable
Budget
Low, Medium
Description
Ford Ranger 11-98/Mazda B2300 09-01
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.