Ford Ranger 11-98/Mazda B2300 09-01 Shock Absorber, 24-196260

  • Mfr # 24-196260

  • Zoro # G4661381


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Bar Pin
Adjustable
Non-Adjustable
Includes
Blue Straight
Width
3.55 in
Length
26.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24-196260
Zoro #
G4661381
UPC #
-
Country of Origin
Unknown

Dimensions

Width
3.55 in
Length
26.8 in
Height
3.55 in
Body Diameter (ID)
46mm

Details

Item
Shock Absorber
Lower Mount Type
Bar Pin
Adjustable
Non-Adjustable
Includes
Blue Straight
Finish
Yellow Paint
Weight
3.59 lbs
Features
Perfect suspension upgrade on a budget; Patented monotube design for increased vehicle control; Ride firmer than stocks; Multi-layer zinc coating for extended service life; Tested and tuned for maximum performance; Install easily with no modification required; Bilstein 4600 Series products are backed by a lifetime warranty
Internal Design
Monotube
Budget
Low
Body Design
Smooth Body (Non-Coilover)
Ride Control/Adjustability
Non- Adjustable
Design
Mono Tube
Upper Mount Type
Stem
Driving Qualifiers
Commuter/OE Upgrade, Performance Street
Series
B6 4600
Handling Characteristic
Stock

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.