Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FRONT SHOCK ABSORBER B6 4600 CHEVROLET COLORADO 2012-2004, GMC CANYON 2012-2004,

  • Mfr # 24-186193

  • Zoro # G002181230


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye 14.1mm
Adjustable
Non-Adjustable
Features
Perfect suspension upgrade on a budget; Patented monotube design for increased vehicle control; Ride firmer than stocks; Multi-layer zinc coating for extended service life; Tested and tuned for maximum performance; Install easily with no modification required; Bilstein 4600 Series products are backed by a lifetime warranty
Height
3.55 in
Length
26.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24-186193
Zoro #
G002181230
UPC #
651860583310
Country of Origin
United States

Dimensions

Height
3.55 in
Length
26.8 in
Width
3.55 in

Details

Item
Shock Absorber
Lower Mount Type
Eye 14.1mm
Adjustable
Non-Adjustable
Features
Perfect suspension upgrade on a budget; Patented monotube design for increased vehicle control; Ride firmer than stocks; Multi-layer zinc coating for extended service life; Tested and tuned for maximum performance; Install easily with no modification required; Bilstein 4600 Series products are backed by a lifetime warranty
Weight
4.63 lbs
Finish
Yellow Paint
Includes
Blue Straight
Spring Seat Included
Yes
Driving Qualifiers
Commuter/OE Upgrade, Performance Street
Series
B6 4600
Design
Mono Tube
Ride Control/Adjustability
Non- Adjustable
Internal Design
Monotube
Upper Mount Type
Stem
Handling Characteristic
Stock
Budget
Low

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.