Shop BILSTEIN
See all product information
Create Account
FRONT SHOCK ABSORBER B6 4600 DODGE RAMCHARGER 1993-1974, W100 1977-197
- Mfr # 33-248097
- Zoro # G3361921
product price:Â
$
97.59
/ea
Key Features
Lower Mount Type
Eye 17.5mm
Adjustable
Non-Adjustable
Width
2.95 in
Finish
Yellow Paint
Includes
Blue Bellows
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 33-248097
- Zoro #
- G3361921
- UPC #
- 651860794181
- Country of Origin
- United States
Dimensions
- Width
- 2.95 in
- Height
- 2.95 in
- Length
- 26.8 in
- Body Diameter (ID)
- 46mm
Details
- Item
- Shock Absorber
- Lower Mount Type
- Eye 17.5mm
- Adjustable
- Non-Adjustable
- Finish
- Yellow Paint
- Includes
- Blue Bellows
- Weight
- 4.34 lbs
- Features
- Handling Characteristic
- Stock
- Ride Control/Adjustability
- Non- Adjustable
- Series
- B6 4600
- Internal Design
- Monotube
- Driving Qualifiers
- Commuter/OE Upgrade, Performance Street
- Body Design
- Smooth Body (Non-Coilover)
- Upper Mount Type
- Eye 17.5mm
- Design
- Mono Tube
- Budget
- Low
Description
FRONT SHOCK ABSORBER B6 4600 DODGE RAMCHARGER 1993-1974, W100 1977-1975, W100 19
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.