FRONT SHOCK ABSORBER B6 4600 FORD F-250 SUPER DUTY 17-19, F-350 SUPER

  • Mfr # 24-284707

  • Zoro # G3218038


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye 16mm
Adjustable
Non-Adjustable
Weight
3.8 lbs
Finish
Yellow Paint
Length
22.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24-284707
Zoro #
G3218038
UPC #
651860828855
Country of Origin
United States

Dimensions

Length
22.45 in
Width
2.95 in
Height
2.95 in
Body Diameter (ID)
46mm

Details

Item
Shock Absorber
Lower Mount Type
Eye 16mm
Adjustable
Non-Adjustable
Weight
3.8 lbs
Finish
Yellow Paint
Includes
Blue Straight
Features
Perfect suspension upgrade on a budget; Patented monotube design for increased vehicle control; Ride firmer than stocks; Multi-layer zinc coating for extended service life; Tested and tuned for maximum performance; Install easily with no modification required; Bilstein 4600 Series products are backed by a lifetime warranty
Body Design
Smooth Body (Non-coilover)
Ride Control/Adjustability
Non- Adjustable
Design
Mono Tube
Handling Characteristic
Stock
Upper Mount Type
Stem
Series
B6 4600
Driving Qualifiers
Commuter/OE Upgrade, Performance Street
Budget
Low
Internal Design
Monotube

Description

FRONT SHOCK ABSORBER B6 4600 FORD F-250 SUPER DUTY 17-19, F-350 SUPER DUTY 17-19

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.