Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FRONT SHOCK ABSORBER B6 FORD F53 1997-1988

  • Mfr # 24-187015

  • Zoro # G902181392


product price: $139.64
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye 19.1mm
Length
26.8 in
Weight
4.63 lbs
Finish
Yellow Paint
Width
2.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-187015
Zoro #
G902181392
UPC #
651860597072
Country of Origin
United States

Dimensions

Length
26.8 in
Width
2.95 in
Height
2.95 in

Details

Item
Shock Absorber
Lower Mount Type
Eye 19.1mm
Weight
4.63 lbs
Finish
Yellow Paint
Includes
Blue Straight
Features
High gas pressure and upside-down monotube design; Large-diameter shock body; Unique, velocity-sensitive, digressive piston; Improved handling and fade-free performance; Superior tube strength while maximizing heat dissipation and shock life; Ride comfort and performance without compromise; Road-tested and fine-tuned for consistent, reliable performance; Bilstein, Limited Lifetime Warranty
Upper Mount Type
Eye 19.1mm
Budget
Med-High
Ride Control/Adjustability
Non- Adjustable
Handling Characteristic
Performance
Design
Mono Tube
Position
Front
Internal Design
Monotube
Series
B6
Driving Qualifiers
Performance Street, Towing-Oversized Tires, Off Road

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.