Zoro Homepage

FRONT SHOCK ABSORBER B8 5100 JEEP WRANGLER 1995-1987

  • Mfr # 24-185653

  • Zoro # G702181394


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye 12.7mm
Adjustable
Non-Adjustable
Width
2.95 in
Finish
Zinc Plated
Weight
5.64 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-185653
Zoro #
G702181394
UPC #
651860596600
Country of Origin
Germany

Dimensions

Width
2.95 in
Length
26.8 in
Height
2.95 in
Collapsed Length (MM)
431
Extended Length (MM)
722.5
Body Diameter (ID)
46mm
Collapsed Length (IN)
16.97
Extended Length (IN)
28.44

Details

Item
Shock Absorber
Lower Mount Type
Eye 12.7mm
Adjustable
Non-Adjustable
Finish
Zinc Plated
Weight
5.64 lbs
Features
Includes
Black Bellows
Ride Control/Adjustability
Non- Adjustable
Internal Design
Monotube
Budget
Low, Medium
Series
B8 5100
Design
Mono Tube
Upper Mount Type
Stem
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires
Body Design
Smooth Body (Non-Coilover)
Handling Characteristic
Performance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.