Zoro Homepage

FRONT SHOCK ABSORBER B8 5100 JEEP WRANGLER 2020-2018

  • Mfr # 33-292625

  • Zoro # G3220092


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye 12.8mm
Adjustable
Non-Adjustable
Includes
Black Bellows
Finish
Zinc Plated
Height
2.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-292625
Zoro #
G3220092
UPC #
651860831961
Country of Origin
United States

Dimensions

Height
2.95 in
Width
2.95 in
Length
26.8 in
Collapsed Length (MM)
433.5
Extended Length (MM)
682.7
Extended Length (IN)
26.88
Body Diameter (ID)
46mm
Collapsed Length (IN)
17.07

Details

Item
Shock Absorber
Lower Mount Type
Eye 12.8mm
Adjustable
Non-Adjustable
Includes
Black Bellows
Finish
Zinc Plated
Weight
5.4 lbs
Features
Handling Characteristic
Performance
Internal Design
Monotube
Design
Mono Tube
Upper Mount Type
Eye 12.8mm
Budget
Low, Medium
Body Design
Smooth Body (Non-coilover)
Series
B8 5100
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires
Ride Control/Adjustability
Non- Adjustable

Description

FRONT SHOCK ABSORBER B8 5100 JEEP WRANGLER 2020-2018

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.