Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FRONT SHOCK ABSORBER B8 5100 RAM 3500 2019-2013

  • Mfr # 24-251747

  • Zoro # G3216154


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye 14.1mm
Adjustable
Non-Adjustable
Weight
5.95 lbs
Includes
Black Bellows
Width
2.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-251747
Zoro #
G3216154
UPC #
651860767413
Country of Origin
United States

Dimensions

Width
2.95 in
Height
2.95 in
Length
26.8 in
Extended Length (MM)
575
Extended Length (IN)
22.64
Collapsed Length (IN)
15.04
Body Diameter (ID)
46mm
Collapsed Length (MM)
382

Details

Item
Shock Absorber
Lower Mount Type
Eye 14.1mm
Adjustable
Non-Adjustable
Weight
5.95 lbs
Includes
Black Bellows
Features
Ultimate control and handling for a safe and comfortable ride; Extremely versatile on and off road; Offer a great fit and lasting durability; Unique valve setting and patented monotube design for aggressive driveways; Ideal for lifted trucks and trucks with larger wheels and tires; Zinc or nickel plating for superior corrosion resistance; Bilstein, Limited Lifetime Warranty
Finish
Zinc Plated
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires
Ride Control/Adjustability
Non- Adjustable
Design
Mono Tube
Body Design
Smooth Body (Non-Coilover)
Budget
Low, Medium
Upper Mount Type
Stem
Series
B8 5100
Handling Characteristic
Performance
Internal Design
Monotube

Description

FRONT SHOCK ABSORBER B8 5100 RAM 3500 2019-2013

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.