Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Bilstein FRONT SHOCK ABSORBER B8 5160 CHEVROLET AVALANCHE 1500 2006-2002, SILVERADO 1500 25-177411

FRONT SHOCK ABSORBER B8 5160 CHEVROLET AVALANCHE 1500 2006-2002, SILVERADO 1500 (Discontinued)

  • Mfr # 25-177411
  • Zoro # G002181094
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25-177411
Zoro #
G002181094
UPC #
651860663333
Country of Origin
United States

Dimensions

Width
4.15 in
Height
4.15 in
Length
26.8 in
Extended Length (MM)
543
Body Diameter (ID)
46mm
Collapsed Length (IN)
13.96
Extended Length (IN)
21.38
Collapsed Length (MM)
354.5

Details

Item
Shock Absorber
Lower Mount Type
Clevis
Adjustable
Non-Adjustable
Features
Ultimate control and handling for a safe and comfortable ride; Extremely versatile on and off road; Offer a great fit and lasting durability; Unique valve setting and patented monotube design for aggressive driveways; Ideal for lifted trucks and trucks with larger wheels and tires; Zinc or nickel plating for superior corrosion resistance; Bilstein, Limited Lifetime Warranty
Finish
Zinc Plated
Weight
4.63 lbs
Body Design
Smooth Body (Non-Coilover)
Ride Control/Adjustability
Non- Adjustable
Upper Mount Type
Stem
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires
Handling Characteristic
Performance
Series
B8 5160
Budget
Low, Medium
Design
Mono Tube
Internal Design
Monotube

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.