Heavy Duty Shock Absorber for Ford E350-450 Motorhome Rear B6
Mfr # BIL33-176840
Zoro # G810529798
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Eye 12mm
Features
Finish
Zinc Plated
Length
26.8 in
Includes
Blue Bellows
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BIL33-176840
Zoro #
G810529798
UPC #
651860663180
Country of Origin
China
Dimensions
Length
26.8 in
Height
2.95 in
Width
2.95 in
Details
Item
Shock Absorber
Lower Mount Type
Eye 12mm
Features
Finish
Zinc Plated
Includes
Blue Bellows
Weight
4.3 lbs
Handling Characteristic
Performance
Ride Control/Adjustability
Non- Adjustable
Internal Design
Monotube
Body Design
46mm ID Smooth Body (Non-Coilover)
Design
Mono Tube
Position
Rear
Series
B6
Budget
Med-High
Driving Qualifiers
Performance Street, Towing-Oversized Tires, Off Road
Upper Mount Type
Stem
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.