Zoro Homepage

Heavy Duty Shock Absorber, Yellow Painted

  • Mfr # BIL24-197779

  • Zoro # G610530000


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye 16mm
Adjustable
Non-Adjustable
Includes
Blue Bellows
Length
22.45 in
Finish
Yellow Paint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIL24-197779
Zoro #
G610530000
UPC #
651860685465
Country of Origin
China

Dimensions

Length
22.45 in
Width
2.95 in
Height
2.95 in
Body Diameter (ID)
46mm

Details

Item
Shock Absorber
Lower Mount Type
Eye 16mm
Adjustable
Non-Adjustable
Includes
Blue Bellows
Finish
Yellow Paint
Features
Weight
3.7 lbs
Budget
Low
Series
B6 4600
Driving Qualifiers
Commuter/OE Upgrade, Performance Street
Ride Control/Adjustability
Non- Adjustable
Internal Design
Monotube
Upper Mount Type
Stem
Body Design
Smooth Body (Non-Coilover)
Design
Mono Tube
Handling Characteristic
Stock

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.