Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Honda Civic 00-96 Shock Absorber, 24-023368

  • Mfr # 24-023368

  • Zoro # G4651417


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Base Cup
Includes
Blue Straight
Finish
Yellow Paint
Height
2.95 in
Length
22.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-023368
Zoro #
G4651417
UPC #
-
Country of Origin
Unknown

Dimensions

Height
2.95 in
Length
22.45 in
Width
2.95 in

Details

Item
Shock Absorber
Lower Mount Type
Base Cup
Includes
Blue Straight
Finish
Yellow Paint
Weight
4.7 lbs
Features
High gas pressure and upside-down monotube design; Large-diameter shock body; Unique, velocity-sensitive, digressive piston; Improved handling and fade-free performance; Superior tube strength while maximizing heat dissipation and shock life; Ride comfort and performance without compromise; Road-tested and fine-tuned for consistent, reliable performance; Bilstein, Limited Lifetime Warranty
Upper Mount Type
Stem
Spring Seat Included
Yes
Ride Control/Adjustability
Non- Adjustable
Internal Design
Monotube
Budget
Med-High
Design
Mono Tube
Driving Qualifiers
Performance Street, Towing-Oversized Tires, Off Road
Series
B6 Performance
Handling Characteristic
Performance

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.