
Hyun Genesis Coupe 14-10 Strut Assembly, 35-197348
Mfr # 35-197348
Zoro # G4694738
product price: $317.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Bracket
Finish
Yellow Paint
Width
8.45 in
Height
8.45 in
Includes
Blue Bellows
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35-197348
Zoro #
G4694738
UPC #
-
Country of Origin
Unknown
Dimensions
Width
8.45 in
Height
8.45 in
Length
26.8 in
Details
Lower Mount Type
Bracket
Finish
Yellow Paint
Includes
Blue Bellows
Features
Weight
10.05 lbs
Internal Design
Monotube
Series
B8 Performance Plus
Handling Characteristic
Performance
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires
Budget
Med-High
Upper Mount Type
Stem
Spring Seat Included
Yes - Fixed
Ride Control/Adjustability
Non- Adjustable
Design
Mono Tube
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.