Infiniti Qx56 10-04/Nissan Armada 14-05 Shock Absorber, 24-197649
- Mfr # 24-197649
- Zoro # G4664848
product price:Â
$
186.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Eye 14.2mm
Adjustable
Non-Adjustable
Width
6.1 in
Weight
6.59 lbs
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24-197649
- Zoro #
- G4664848
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Shock Absorber
- Lower Mount Type
- Eye 14.2mm
- Adjustable
- Non-Adjustable
- Weight
- 6.59 lbs
- Finish
- Zinc Plated
- Includes
- Black Bellows
- Features
- Design
- Mono Tube
- Driving Qualifiers
- Performance Street, Off Road
- Series
- B8 5100 (Ride Height Adjustable)
- Upper Mount Type
- Stem
- Budget
- Low, Medium
- Spring Seat Included
- Yes
- Internal Design
- Monotube
- Ride Control/Adjustability
- Non- Adjustable
- Body Design
- Snap Ring Grooved Body (Coilover)
- Handling Characteristic
- Performance
Dimensions
- Width
- 6.1 in
- Length
- 26.8 in
- Height
- 6.1 in
- Body Diameter (ID)
- 46mm
- Extended Length (MM)
- 396.5
- Collapsed Length (MM)
- 288.7
- Extended Length (IN)
- 15.61
- Collapsed Length (IN)
- 11.37
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.