Jaguar Vanden Plas 03-00/Xj8 03-98/Xjr Shock Absorber, 24-023726
- Mfr # 24-023726
- Zoro # G4651286
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Eye 10mm
Width
2.95 in
Finish
Green Paint
Features
Weight
2.8 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 24-023726
- Zoro #
- G4651286
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Width
- 2.95 in
- Height
- 2.95 in
- Length
- 26.8 in
Details
- Item
- Shock Absorber
- Lower Mount Type
- Eye 10mm
- Finish
- Green Paint
- Features
- Weight
- 2.8 lbs
- Design
- Mono Tube
- Ride Control/Adjustability
- Non- Adjustable
- Series
- B4 OE Replacement
- Budget
- Medium
- Internal Design
- Monotube
- Driving Qualifiers
- Performance Street
- Handling Characteristic
- Performance
- Upper Mount Type
- Stem
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.