
Jaguar Vanden Plas 03-00/Xj8 03-98/Xjr Shock Absorber, 24-023733
Mfr # 24-023733
Zoro # G4652659
product price:Â $163.99
/ea
Free Shipping & Returns
Key Features
Extended Length
14.29 in
Upper Mounting Type
Stem
Lower Mount Type
Eye 14.1mm
Finish
Green Paint
Internal Design
Monotube
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
24-023733
Zoro #
G4652659
UPC #
-
Country of Origin
Unknown
Dimensions
Extended Length
14.29 in
Collapsed Length
10.2 in
Details
Item
Suspension Shock Absorber
Upper Mounting Type
Stem
Lower Mount Type
Eye 14.1mm
Finish
Green Paint
Internal Design
Monotube
Series
B4
Boot Included
Black Bellows
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.