
Jaguar Vanden Plas 97-90/Xj6 97-90 Shock Absorber, 24-018586
Mfr # 24-018586
Zoro # G4646429
product price:Â $141.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Eye 14.1mm
Finish
Black Paint
Length
22.45 in
Features
Includes
Black Bellows
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24-018586
Zoro #
G4646429
UPC #
-
Country of Origin
Unknown
Dimensions
Length
22.45 in
Height
2.95 in
Width
2.95 in
Details
Item
Shock Absorber
Lower Mount Type
Eye 14.1mm
Finish
Black Paint
Features
Includes
Black Bellows
Weight
4.67 lbs
Internal Design
Monotube
Upper Mount Type
Stem
Design
Mono Tube
Ride Control/Adjustability
Non- Adjustable
Budget
Medium
Series
B4 OE Replacement
Handling Characteristic
Performance
Driving Qualifiers
Performance Street
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.