
Jaguar X-Type 08-02
Mfr # 24-066761
Zoro # G700619639
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Eye 14.1mm
Width
2.95 in
Length
22.45 in
Weight
4.21 lbs
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24-066761
Zoro #
G700619639
UPC #
-
Country of Origin
Unknown
Dimensions
Width
2.95 in
Length
22.45 in
Height
2.95 in
Details
Item
Shock Absorber
Lower Mount Type
Eye 14.1mm
Weight
4.21 lbs
Features
Finish
Yellow Paint
Includes
Blue Straight
Series
B6 Performance
Internal Design
Monotube
Upper Mount Type
Bar Pin
Driving Qualifiers
Performance Street, Towing-Oversized Tires, Off Road
Handling Characteristic
Performance
Budget
Med-High
Design
Mono Tube
Ride Control/Adjustability
Non- Adjustable
Description
Jaguar X-Type 08-02
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.