
Jaguar Xk8 04-03/Xkr 06-03, 20-070823
Mfr # 20-070823
Zoro # G400619373
product price: $476.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Eye 14.1mm
Finish
Black Paint
Includes
Green Straight
Height
3.55 in
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20-070823
Zoro #
G400619373
UPC #
-
Country of Origin
Unknown
Dimensions
Height
3.55 in
Length
26.8 in
Width
3.55 in
Details
Item
Shock Absorber
Lower Mount Type
Eye 14.1mm
Finish
Black Paint
Includes
Green Straight
Features
Weight
5.22 lbs
Ride Control/Adjustability
Non- Adjustable
Internal Design
Monotube
Budget
Medium
Series
B4 OE Replacement (DampTronic)
Upper Mount Type
Stem
Driving Qualifiers
Performance Street
Handling Characteristic
Performance
Design
Mono Tube
Description
Jaguar Xk8 04-03/Xkr 06-03
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.