
Jeep Cherokee 01-84/Comanche 92-86 Shock Absorber, 24-185622
Mfr # 24-185622
Zoro # G4649770
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Bar Pin
Adjustable
Non-Adjustable
Width
2.95 in
Includes
Black Bellows
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24-185622
Zoro #
G4649770
UPC #
-
Country of Origin
Unknown
Dimensions
Width
2.95 in
Height
2.95 in
Length
26.8 in
Body Diameter (ID)
46mm
Extended Length (IN)
22.09
Extended Length (MM)
561
Collapsed Length (IN)
13.58
Collapsed Length (MM)
345
Details
Item
Shock Absorber
Lower Mount Type
Bar Pin
Adjustable
Non-Adjustable
Includes
Black Bellows
Finish
Zinc Plated
Weight
4.9 lbs
Features
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires
Body Design
Smooth Body (Non-Coilover)
Series
B8 5100
Design
Mono Tube
Internal Design
Monotube
Ride Control/Adjustability
Non- Adjustable
Handling Characteristic
Performance
Budget
Low, Medium
Upper Mount Type
Stem
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.