Zoro Homepage

Jeep Cherokee 01-84/Comanche 92-86 Shock Absorber, 24-185943

  • Mfr # 24-185943

  • Zoro # G4650540


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Bar Pin
Adjustable
Non-Adjustable
Features
Includes
Black Bellows
Height
2.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-185943
Zoro #
G4650540
UPC #
-
Country of Origin
Unknown

Dimensions

Height
2.95 in
Length
26.8 in
Width
2.95 in
Extended Length (MM)
722.5
Body Diameter (ID)
46mm
Collapsed Length (MM)
431
Extended Length (IN)
28.44
Collapsed Length (IN)
16.97

Details

Item
Shock Absorber
Lower Mount Type
Bar Pin
Adjustable
Non-Adjustable
Features
Includes
Black Bellows
Finish
Zinc Plated
Weight
5.71 lbs
Handling Characteristic
Performance
Series
B8 5100
Design
Mono Tube
Budget
Low, Medium
Upper Mount Type
Stem
Internal Design
Monotube
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires
Body Design
Smooth Body (Non-Coilover)
Ride Control/Adjustability
Non- Adjustable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.