
Jeep Cherokee 01-84/Comanche 92-86 Shock Absorber, 24-188197
Mfr # 24-188197
Zoro # G4658590
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Bar Pin
Adjustable
Non-Adjustable
Weight
4.41 lbs
Length
26.8 in
Includes
Black Bellows
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24-188197
Zoro #
G4658590
UPC #
-
Country of Origin
Unknown
Dimensions
Length
26.8 in
Height
2.95 in
Width
2.95 in
Extended Length (IN)
24.61
Collapsed Length (MM)
380.5
Collapsed Length (IN)
14.98
Extended Length (MM)
625.2
Body Diameter (ID)
46mm
Details
Item
Shock Absorber
Lower Mount Type
Bar Pin
Adjustable
Non-Adjustable
Weight
4.41 lbs
Includes
Black Bellows
Finish
Zinc Plated
Features
Series
B8 5100
Upper Mount Type
Stem
Body Design
Smooth Body (Non-Coilover)
Handling Characteristic
Performance
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires
Ride Control/Adjustability
Non- Adjustable
Internal Design
Monotube
Design
Mono Tube
Budget
Low, Medium
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.