Zoro Homepage

Jeep Cherokee 17-14:Rear, 24-246606

  • Mfr # 24-246606

  • Zoro # G800619393


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye 14.1mm
Adjustable
Non-Adjustable
Width
2.95 in
Finish
Yellow Paint
Weight
5.8 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-246606
Zoro #
G800619393
UPC #
-
Country of Origin
Unknown

Dimensions

Width
2.95 in
Length
26.8 in
Height
2.95 in
Body Diameter (ID)
46mm

Details

Item
Shock Absorber
Lower Mount Type
Eye 14.1mm
Adjustable
Non-Adjustable
Finish
Yellow Paint
Weight
5.8 lbs
Features
Includes
Blue Straight
Ride Control/Adjustability
Non- Adjustable
Handling Characteristic
Performance
Series
B6
Body Design
Smooth Body (Non-Coilover)
Internal Design
Monotube
Upper Mount Type
Stem
Design
Mono Tube
Driving Qualifiers
Performance Street, Towing-Oversized Tires, Off Road
Budget
Med-High

Description

Jeep Cherokee 17-14:Rear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.