Zoro Homepage

Jeep Cherokee 83-77/Gladiator 71-71 Shock Absorber, B46-0056

  • Mfr # B46-0056

  • Zoro # G4838649


product price: $97.29
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye 12.7mm
Adjustable
Non-Adjustable
Weight
3.9 lbs
Length
22.45 in
Height
2.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B46-0056
Zoro #
G4838649
UPC #
-
Country of Origin
Unknown

Dimensions

Length
22.45 in
Height
2.95 in
Width
2.95 in

Details

Item
Shock Absorber
Lower Mount Type
Eye 12.7mm
Adjustable
Non-Adjustable
Weight
3.9 lbs
Features
Finish
Yellow Paint
Includes
Blue Straight
Design
Mono Tube
Driving Qualifiers
Commuter/OE Upgrade, Performance Street
Series
B6 4600
Upper Mount Type
Eye 16mm
Ride Control/Adjustability
Non- Adjustable
Budget
Low
Handling Characteristic
Stock
Internal Design
Monotube

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.