
Jeep Cherokee 83-77/Gr Wagoneer 91-8
Mfr # B46-0046
Zoro # G300620103
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Eye 12.7mm
Adjustable
Non-Adjustable
Upper Mount Type
Eye 16mm
Ride Control/Adjustability
Non- Adjustable
Driving Qualifiers
Commuter/OE Upgrade, Performance Street
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B46-0046
Zoro #
G300620103
UPC #
-
Country of Origin
Unknown
Details
Item
Shock Absorber
Lower Mount Type
Eye 12.7mm
Adjustable
Non-Adjustable
Upper Mount Type
Eye 16mm
Ride Control/Adjustability
Non- Adjustable
Driving Qualifiers
Commuter/OE Upgrade, Performance Street
Series
B6 4600
Budget
Low
Design
Mono Tube
Internal Design
Monotube
Handling Characteristic
Stock
Description
Jeep Cherokee 83-77/Gr Wagoneer 91-8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.