Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jeep Cherokee 83-81/Cj5 75-71/Cj5A 71

  • Mfr # 33-186542

  • Zoro # G600620032


product price: $118.00
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye 5/8in
Adjustable
Non-Adjustable
Includes
Black Bellows
Height
2.95 in
Width
2.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-186542
Zoro #
G600620032
UPC #
-
Country of Origin
Unknown

Dimensions

Height
2.95 in
Width
2.95 in
Length
26.8 in
Extended Length (IN) Rounded
24
Collapsed Length (MM)
384
Body Diameter (ID)
46mm
Collapsed Length (IN)
15.12
Collapsed Length (IN) Rounded
15
Extended Length (IN)
24.35
Extended Length (MM)
618.5

Details

Item
Shock Absorber
Lower Mount Type
Eye 5/8in
Adjustable
Non-Adjustable
Includes
Black Bellows
Weight
4.81 lbs
Features
Ultimate control and handling for a safe and comfortable ride; Extremely versatile on and off road; Offer a great fit and lasting durability; Unique valve setting and patented monotube design for aggressive driveways; Ideal for lifted trucks and trucks with larger wheels and tires; Zinc or nickel plating for superior corrosion resistance; Bilstein, Limited Lifetime Warranty
Finish
Zinc Plated
Series
B8 5125
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires
Design
Mono Tube
Compression @0.52m/s
700
Ride Control/Adjustability
Non- Adjustable
Mount Type
Eye-to-Eye
Budget
Low, Medium
Internal Design
Monotube
Handling Characteristic
Performance
Upper Mount Type
Eye 5/8in
Body Design
Smooth Body (Non-Coilover)
Rebound @0.52m/s
2550

Description

Jeep Cherokee 83-81/Cj5 75-71/Cj5A 71

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.