
Jeep Gr Cherokee 98-93/Gr Wagonee Shock Absorber, 24-186223
Mfr # 24-186223
Zoro # G4651408
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Eye 12.2mm
Adjustable
Non-Adjustable
Weight
4.63 lbs
Includes
Black Bellows
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24-186223
Zoro #
G4651408
UPC #
-
Country of Origin
Unknown
Dimensions
Height
2.95 in
Width
2.95 in
Length
26.8 in
Collapsed Length (MM)
393.3
Extended Length (IN)
24.59
Extended Length (MM)
624.5
Body Diameter (ID)
46mm
Collapsed Length (IN)
15.48
Details
Item
Shock Absorber
Lower Mount Type
Eye 12.2mm
Adjustable
Non-Adjustable
Weight
4.63 lbs
Includes
Black Bellows
Finish
Zinc Plated
Features
Internal Design
Monotube
Budget
Low, Medium
Ride Control/Adjustability
Non- Adjustable
Design
Mono Tube
Handling Characteristic
Performance
Upper Mount Type
Eye 16mm
Body Design
Smooth Body (Non-Coilover)
Series
B8 5100
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.