
Jeep Gr Cherokee 98-93/Gr Wagonee Shock Absorber, 33-151670
Mfr # 33-151670
Zoro # G4706008
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Eye 12mm
Adjustable
Non-Adjustable
Width
2.95 in
Length
26.8 in
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33-151670
Zoro #
G4706008
UPC #
-
Country of Origin
Unknown
Dimensions
Width
2.95 in
Length
26.8 in
Height
2.95 in
Collapsed Length (IN)
14.13
Extended Length (MM)
573.5
Collapsed Length (MM)
359
Extended Length (IN)
22.58
Body Diameter (ID)
46mm
Details
Item
Shock Absorber
Lower Mount Type
Eye 12mm
Adjustable
Non-Adjustable
Features
Includes
Black Bellows
Finish
Zinc Plated
Weight
4.65 lbs
Ride Control/Adjustability
Non- Adjustable
Handling Characteristic
Performance
Design
Mono Tube
Internal Design
Monotube
Budget
Low, Medium
Series
B8 5100
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires
Body Design
Smooth Body (Non-Coilover)
Upper Mount Type
Eye 16mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.