Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jeep Tj 06-97/Wrangler 06-97, 24-188180

  • Mfr # 24-188180

  • Zoro # G200619986


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Bar Pin
Adjustable
Non-Adjustable
Length
26.8 in
Includes
Black Bellows
Weight
5.4 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-188180
Zoro #
G200619986
UPC #
-
Country of Origin
Unknown

Dimensions

Length
26.8 in
Height
3.55 in
Width
3.55 in
Extended Length (IN)
24.63
Extended Length (MM)
625.5
Collapsed Length (MM)
380.5
Collapsed Length (IN)
14.98
Body Diameter (ID)
46mm

Details

Item
Shock Absorber
Lower Mount Type
Bar Pin
Adjustable
Non-Adjustable
Includes
Black Bellows
Weight
5.4 lbs
Features
Ultimate control and handling for a safe and comfortable ride; Extremely versatile on and off road; Offer a great fit and lasting durability; Unique valve setting and patented monotube design for aggressive driveways; Ideal for lifted trucks and trucks with larger wheels and tires; Zinc or nickel plating for superior corrosion resistance; Bilstein, Limited Lifetime Warranty
Finish
Zinc Plated
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires
Series
B8 5100
Design
Mono Tube
Body Design
Smooth Body (Non-Coilover)
Upper Mount Type
Stem
Ride Control/Adjustability
Non- Adjustable
Handling Characteristic
Performance
Budget
Low, Medium
Internal Design
Monotube

Description

Jeep Tj 06-97/Wrangler 06-97

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.