
Jeep Tj 06-97/Wrangler 06-97 Shock Absorber, 24-187190
Mfr # 24-187190
Zoro # G4655221
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Bar Pin
Adjustable
Non-Adjustable
Length
26.8 in
Features
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24-187190
Zoro #
G4655221
UPC #
-
Country of Origin
Unknown
Dimensions
Length
26.8 in
Height
2.95 in
Width
2.95 in
Extended Length (MM)
673
Collapsed Length (IN)
16.51
Collapsed Length (MM)
419.3
Extended Length (IN)
26.5
Body Diameter (ID)
46mm
Details
Item
Shock Absorber
Lower Mount Type
Bar Pin
Adjustable
Non-Adjustable
Features
Finish
Zinc Plated
Weight
4.63 lbs
Includes
Black Bellows
Upper Mount Type
Stem
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires
Design
Mono Tube
Ride Control/Adjustability
Non- Adjustable
Budget
Low, Medium
Series
B8 5100
Body Design
Smooth Body (Non-Coilover)
Handling Characteristic
Performance
Internal Design
Monotube
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.