
Jeep Tj 06-97/Wrangler 06-97 Shock Absorber, 33-185514
Mfr # 33-185514
Zoro # G4659887
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Eye 12.7mm
Adjustable
Non-Adjustable
Features
Weight
5.2 lbs
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33-185514
Zoro #
G4659887
UPC #
-
Country of Origin
Unknown
Dimensions
Height
3.55 in
Width
3.55 in
Length
26.8 in
Extended Length (IN)
25
Body Diameter (ID)
46mm
Extended Length (MM)
635
Collapsed Length (IN)
15.41
Collapsed Length (MM)
391.5
Details
Item
Shock Absorber
Lower Mount Type
Eye 12.7mm
Adjustable
Non-Adjustable
Features
Weight
5.2 lbs
Finish
Zinc Plated
Includes
Blue Bellows
Design
Mono Tube
Upper Mount Type
Bar Pin
Handling Characteristic
Performance
Ride Control/Adjustability
Non- Adjustable
Body Design
Smooth Body (Non-Coilover)
Internal Design
Monotube
Series
B8 5100
Budget
Low, Medium
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.