
Jeep Wrangler 14-07 Shock Absorber, 24-146715
Mfr # 24-146715
Zoro # G4649089
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Eye 12.1mm
Adjustable
Non-Adjustable
Width
3.55 in
Height
3.55 in
Includes
Black Bellows
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24-146715
Zoro #
G4649089
UPC #
-
Country of Origin
Unknown
Dimensions
Width
3.55 in
Height
3.55 in
Length
26.8 in
Extended Length (IN)
25
Collapsed Length (IN)
15.39
Extended Length (MM)
635
Collapsed Length (MM)
390.8
Body Diameter (ID)
46mm
Details
Item
Shock Absorber
Lower Mount Type
Eye 12.1mm
Adjustable
Non-Adjustable
Includes
Black Bellows
Finish
Zinc Plated
Features
Weight
5.2 lbs
Budget
Low, Medium
Internal Design
Monotube
Ride Control/Adjustability
Non- Adjustable
Upper Mount Type
Bar Pin
Design
Mono Tube
Handling Characteristic
Performance
Series
B8 5100
Body Design
Smooth Body (Non-Coilover)
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.