Zoro Homepage

Jeep Wrangler 95-87 Shock Absorber, 24-064576

  • Mfr # 24-064576

  • Zoro # G4661171


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye 12.7mm
Adjustable
Non-Adjustable
Length
26.8 in
Features
Width
2.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-064576
Zoro #
G4661171
UPC #
-
Country of Origin
Unknown

Dimensions

Length
26.8 in
Width
2.95 in
Height
2.95 in
Collapsed Length (IN)
16.97
Extended Length (MM)
722.5
Extended Length (IN)
28.44
Collapsed Length (MM)
431
Body Diameter (ID)
46mm

Details

Item
Shock Absorber
Lower Mount Type
Eye 12.7mm
Adjustable
Non-Adjustable
Features
Includes
Black Bellows
Finish
Zinc Plated
Weight
5.7 lbs
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires
Internal Design
Monotube
Budget
Low, Medium
Design
Mono Tube
Body Design
Smooth Body (Non-Coilover)
Series
B8 5100
Upper Mount Type
Stem
Handling Characteristic
Performance
Ride Control/Adjustability
Non- Adjustable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.