
L Rover Range Rovr Evoque 16-12:Rr Right
Mfr # 22-249807
Zoro # G000624074
product price: $151.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Base Cup
Height
8.45 in
Width
8.45 in
Features
Finish
Black Paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22-249807
Zoro #
G000624074
UPC #
-
Country of Origin
Unknown
Dimensions
Height
8.45 in
Width
8.45 in
Length
26.8 in
Details
Lower Mount Type
Base Cup
Features
Finish
Black Paint
Weight
13.01 lbs
Upper Mount Type
Stem
Internal Design
Twintube
Design
Mono Tube
Series
B4 OE Replacement
Handling Characteristic
Performance
Spring Seat Included
Yes - Fixed
Driving Qualifiers
Performance Street
Ride Control/Adjustability
Non- Adjustable
Budget
Medium
Description
L Rover Range Rovr Evoque 16-12:Rr Right
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.