
Land Rover Range Rover Sport 13-06:Front
Mfr # 24-236577
Zoro # G600619333
product price: $222.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Eye 16.2mm
Width
6.1 in
Height
6.1 in
Length
26.8 in
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24-236577
Zoro #
G600619333
UPC #
-
Country of Origin
Unknown
Dimensions
Width
6.1 in
Height
6.1 in
Length
26.8 in
Ride Height Adjustable
Yes
Details
Lower Mount Type
Eye 16.2mm
Features
Weight
11.4 lbs
Finish
Black Paint
Handling Characteristic
Stock, Performance
Design
Air
Internal Design
Monotube
Series
B4 OE Replacement (Air)
Budget
Med-High
Spring Seat Included
Yes - Fixed
Upper Mount Type
Stem
Ride Control/Adjustability
Non- Adjustable
Driving Qualifiers
Commuter/OE Upgrade, Performance Street
Description
Land Rover Range Rover Sport 13-06:Front
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.