
Ld Rover Discovery 99-94/Range Rover Steering Damper, 24-188272
Mfr # 24-188272
Zoro # G8889390
product price: $182.99
/ea
Free Shipping & Returns
Key Features
Finish
Yellow Paint
Width
2.95 in
Weight
3.86 lbs
Length
26.8 in
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24-188272
Zoro #
G8889390
UPC #
-
Country of Origin
Unknown
Dimensions
Width
2.95 in
Length
26.8 in
Height
2.95 in
Details
Finish
Yellow Paint
Weight
3.86 lbs
Features
Body Design
Smooth Body (Non-Coilover)
Series
B6 4600 (Steering Damper)
Lower Mount Type
Stem
Upper Mount Type
Stem
Internal Design
Monotube
Boot Included
Yellow Straight
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.