
Lexus Gs300 05-98/Gs400 00-98/Gs430 05
Mfr # 24-028035
Zoro # G400619519
product price: $181.00
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Eye 14.5mm
Width
4.15 in
Height
4.15 in
Finish
Yellow Paint
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24-028035
Zoro #
G400619519
UPC #
-
Country of Origin
Unknown
Dimensions
Width
4.15 in
Height
4.15 in
Length
26.8 in
Details
Item
Shock Absorber
Lower Mount Type
Eye 14.5mm
Finish
Yellow Paint
Features
Weight
7.3 lbs
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires
Series
B8 Performance Plus
Budget
Med-High
Handling Characteristic
Performance
Upper Mount Type
Stem
Design
Mono Tube
Ride Control/Adjustability
Non- Adjustable
Spring Seat Included
Yes
Internal Design
Monotube
Description
Lexus Gs300 05-98/Gs400 00-98/Gs430 05
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.