
Lexus Is300 05-01 Shock Absorber, 24-060486
Mfr # 24-060486
Zoro # G4660060
product price: $205.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Eye 12.2mm
Features
Weight
4.63 lbs
Width
4.15 in
Finish
Yellow Paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24-060486
Zoro #
G4660060
UPC #
-
Country of Origin
Unknown
Dimensions
Width
4.15 in
Length
26.8 in
Height
4.15 in
Details
Item
Shock Absorber
Lower Mount Type
Eye 12.2mm
Features
Weight
4.63 lbs
Finish
Yellow Paint
Ride Control/Adjustability
Non- Adjustable
Series
B6 Performance
Driving Qualifiers
Performance Street, Towing-Oversized Tires, Off Road
Spring Seat Included
Yes
Internal Design
Monotube
Budget
Med-High
Handling Characteristic
Performance
Upper Mount Type
Stem
Design
Mono Tube
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.