
M-Benz 190C 71-71/190Dc 71-71 Shock Absorber, 24-005272
Mfr # 24-005272
Zoro # G4656046
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Eye 16mm
Length
26.8 in
Includes
Black Straight
Width
2.95 in
Finish
Black Paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24-005272
Zoro #
G4656046
UPC #
-
Country of Origin
Unknown
Dimensions
Length
26.8 in
Width
2.95 in
Height
2.95 in
Details
Item
Shock Absorber
Lower Mount Type
Eye 16mm
Includes
Black Straight
Finish
Black Paint
Weight
3.73 lbs
Features
Design
Mono Tube
Upper Mount Type
Stem
Driving Qualifiers
Performance Street
Series
B4 OE Replacement
Internal Design
Monotube
Budget
Medium
Handling Characteristic
Performance
Ride Control/Adjustability
Non- Adjustable
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.