Zoro Homepage

M-Benz 190C 71-71/190Dc 71-71 Steering Damper, 18-002461

  • Mfr # 18-002461

  • Zoro # G8888742


product price: $53.55
/ea

Key Features

Width
2. in
Features
Premium replacement steering stabilizers to restore your vehicle, original handling and performance; Manufactured to meet OE quality standards for exact form, fit, and function; Engineered using Bilstein, patented monotube construction; Made from top-quality materials for maximum durability; Built to offer driver safety and comfort; Painted for superior corrosion protection and long life; Come with a Limited Lifetime Warranty
Finish
Black Paint
Weight
1.79 lbs
Height
2. in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18-002461
Zoro #
G8888742
UPC #
-
Country of Origin
Unknown

Dimensions

Width
2. in
Height
2. in
Length
17.7 in

Details

Features
Premium replacement steering stabilizers to restore your vehicle, original handling and performance; Manufactured to meet OE quality standards for exact form, fit, and function; Engineered using Bilstein, patented monotube construction; Made from top-quality materials for maximum durability; Built to offer driver safety and comfort; Painted for superior corrosion protection and long life; Come with a Limited Lifetime Warranty
Finish
Black Paint
Weight
1.79 lbs
Internal Design
Monotube
Boot Included
Black Straight
Lower Mount Type
Eye 10mm
Upper Mount Type
Eye 10mm
Series
B4 OE Replacement (Steering Damper)

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.