
M-Benz 190D 89-84/190E 93-84 Shock Absorber, 24-014700
Mfr # 24-014700
Zoro # G4652771
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Eye 10.4mm
Includes
Black Straight
Width
2.95 in
Length
26.8 in
Finish
Yellow Paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24-014700
Zoro #
G4652771
UPC #
-
Country of Origin
Unknown
Dimensions
Width
2.95 in
Length
26.8 in
Height
2.95 in
Details
Item
Shock Absorber
Lower Mount Type
Eye 10.4mm
Includes
Black Straight
Finish
Yellow Paint
Weight
3.48 lbs
Features
Series
B8 Performance Plus
Upper Mount Type
Stem
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires
Design
Mono Tube
Internal Design
Monotube
Handling Characteristic
Performance
Budget
Med-High
Ride Control/Adjustability
Non- Adjustable
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.